Jackson Brown Safety Glasses, Anti-Fog, Scratch-Resistant, Frameless

JACKSON SAFETY| Zoro #: G0777402| Mfr #: 23010

$12.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Caliber
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777402 Mfr #: 23010
Metal Detectable: NoSeries: Smith & Wesson(R) Caliber
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BrownLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BrownPrimary Frame Color: Brown
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: BrownSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Lens Color: BrownPolarized Lens: No
Temple Style: Ratchet HingeSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Multiple

Description

Safety Glasses, Gender Unisex, Lens Color Brown, Lens Coating Antifog, Scratch-Resistant, Frame Design Frameless, Frame Color Brown, Size Universal, Lens Material Polycarbonate, Temple Color Brown, UV Protection 99.9 Percent, Standards ANSI Z87.1+2010; CSA Z94.3 Compliant

Reviews