Jackson Clear Safety Glasses, Scratch-Resistant, Wraparound

JACKSON SAFETY| Zoro #: G0307885| Mfr #: 21294

$6.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Equalizer
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307885 Mfr #: 21294
Metal Detectable: NoSeries: Smith & Wesson(R) Equalizer
Photochromatic Lens: NoItem: Safety Glasses
Includes: Microfiber BagTemple Color: Gun Metal
Lens Material: PolycarbonateStandards: ANSI Z87.1+ 2010
Frame Material: NylonFoam Lined: No
Frame Design: WraparoundFrame Color: Gunmetal
Primary Frame Color: GrayX-Ray Detectable: No
Primary Lens Color: ClearUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Clear
Polarized Lens: NoTemple Style: Ratchet Hinge
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gun Metal Gray, Size Universal, Lens Material Polycarbonate, Temple Color Gun Metal Gray, UV Protection 99.9 Percent, Includes Microfiber Bag, Standards ANSI Z87.1+ 2010

Reviews