Jackson Shade 5.0 Safety Glasses, Scratch-Resistant, Wraparound

JACKSON SAFETY| Zoro #: G1897436| Mfr #: 25671

$7.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Design: Wraparound
Standards: ANSI Z87.1+ 2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897436 Mfr #: 25671
Foam Lined: NoFrame Design: Wraparound
Standards: ANSI Z87.1+ 2010Frame Color: Black
Metal Detectable: NoTemple Style: Ratchet Hinge, Flexible
Temple Color: BlackUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Green
X-Ray Detectable: NoSeries: V30 Nemesis
Includes: Neck CordLens Coating: Scratch-Resistant
Safety Glasses Frame Style: Half-FramePolarized Lens: No
Gender: UnisexPrimary Frame Color: Black
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesPhotochromatic Lens: No
Lens Color: Shade 5.0Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Contoured, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1+ 2010

Reviews