STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jackson Smoke Safety Glasses, Anti-Fog, Scratch-Resistant, Frameless

JACKSON SAFETY| Zoro #: G0473977| Mfr #: 23007

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Caliber
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473977 Mfr #: 23007
Metal Detectable: NoSeries: Smith & Wesson(R) Caliber
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Lens Color: SmokePolarized Lens: No
Temple Style: Ratchet HingeSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Antifog, Scratch-Resistant, Frame Design Frameless, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.9 Percent, Standards ANSI Z87.1+2010; CSA Z94.3 Compliant

Reviews