Jackson Smoke Mirror Safety Glasses, Scratch-Resistant, Wraparound

JACKSON SAFETY| Zoro #: G1469334| Mfr #: 25688

$3.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Frame Color: Black
Metal Detectable: No
Frame Design: Wraparound
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469334 Mfr #: 25688
Primary Frame Color: BlackMetal Detectable: No
Frame Design: WraparoundLens Color: Smoke Mirror
Item: Safety GlassesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Gray
Temple Style: Ratchet Hinge, FlexibleGender: Unisex
Foam Lined: NoSeries: V30 Nemesis
Frame Material: NylonIncludes: Neck Cord
Lens Coating: Scratch-ResistantPolarized Lens: No
Frame Color: BlackLens Material: Polycarbonate
UV Protection: 99.99% UVA/UVBTemple Color: Black
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1+ 2010
Photochromatic Lens: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Safety Glasses, Gender Unisex, Lens Color Smoke Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1+ 2010

Reviews