BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

The Shield Goggle Face CLR AntiFog Len BLU Frame

JACKSON SAFETY| Zoro #: G2191831| Mfr #: 18629

$15.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Coating: Anti-Fog, Scratch-ResistantSeries: V90X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191831 Mfr #: 18629
Lens Coating: Anti-Fog, Scratch-ResistantSeries: V90
X-Ray Detectable: NoFrame Material: PVC
Includes: Polycarbonate Shield; Silicone HeadbandPrimary Lens Color: Clear
Safety Glasses Size: UniversalFrame Design: OTG
Lens Color: ClearLens Material: Polycarbonate
Item: Safety GoggleStrap Material: Silicone
Venting: YesFoam Lined: No
Frame Color: BlueUV Protection: 99.90%
Standards: ANSI Z87.1+ 2010Country of Origin (subject to change): China

Description

When you have a job to tackle that involves flying particles or splashes, wearing safety glasses isn't enough. Protect yourself with the Jackson Safety V90 Shield Safety Goggles with Face Shield. It's really like having two products in one, since the face shield mask detaches from the splash goggles. Together, they provide eye and full face protection from liquids and particles without the hassle of primary eye protection underneath a face shield mask. The protective goggles feature an indirect vent that enables free airflow, while safeguarding against liquids entering the eye area. The goggles portion has a soft, pliable frame that conforms to the face for comfort, a cylindrical lens for increased visibility, and indirect ventilation. They can fit over most prescription eyeglasses. The face shield mask is curved to conform to the shape of face for added protection. The Shield includes an adjustable strap, so that your workers can get a snug fit.

  • The Jackson Safety V90 Shield meets ANSI Z87.1+ standard for impact protection and the polycarbonate lenses provide 99.9% UVA / UVB / UVC protection
  • The Shield has a D3 rating for droplet and splash protection
  • The Shield features the Monogoggle XTR goggles, so there is no need to wear primary eye protection, like with other face shields; Replacement lens (for goggle portion) are available for order
  • The clear anti-fog lens helps workers see clearly, even in humid or wet environments
  • Often fits over most prescription eyeglasses

Reviews