Welding Helmet, Shade 10

JACKSON SAFETY| Zoro #: G0972151| Mfr #: 3018116

$45.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: WH10 HLX 100
Lens Shade: 10
Color: Heavy Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972151 Mfr #: 3018116
Series: WH10 HLX 100Lens Shade: 10
Color: Heavy MetalNumber of Arc Sensors: 0
Grind Mode: NoItem: Welding Helmet
Features: Ultra lightweight shell - only weighs 6 ounces, HYDRAFLEX* shell provides the ultimate in flexilbity and durabilityElectromagnetic Sensor: No
Viewing Area: 4.5" x 5.25"Headgear: Ratchet
Welding Helmet Type: PassiveBattery Life: N/A
Standards: ANSI Z87.1 and CSA CompliantGraphics: None
Country of Origin (subject to change): Viet Nam

Description

Welding Helmet, Lightweight, Plate Size 4 x 5 1/4 In, Passive Shade 10 Polycarbonate Filter, Grey Metallic Paint

Reviews