Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black
  • Zoro #: G0277392
  • Mfr #: 14982
No Product Image Available
$42.57
  • Welding Helmet Type: Passive
  • Graphics: None
  • Electromagnetic Sensor: No
See full product details
Orders over $50 ship free.

Jackson Safety #14982 Specifications

  • Zoro #: G0277392
  • Mfr #: 14982
Welding Helmet Type: Passive Graphics: None
Electromagnetic Sensor: No Viewing Area: 2" x 4.25"
Item: Welding Helmet Lens Shade: 10
Headgear: Ratchet Battery Life: N/A
Color: Black Features: Narrow shell design is perfect for work in tight spaces, Extended front increases throat proection from sparks, slag and other physical hazards, Flip front
Number of Arc Sensors: 0 Grind Mode: No
Standards: ANSI Z87.1 and CSA Compliant Includes: -
Series: HSL 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The HSL 2 Passive Welding Helmet by Jackson Safety features a narrow shell design, perfect for welding in tight spaces. The welding helmet has a lift front and has an extended front for increased throat protection from slag, sparks and other physical hazards. Plus, it’s hard hat adaptable (adaptor sold separately), meets ANSI Z87.1-2010 standards and is CSA compliant. The Passive Welding Helmets are perfectly suited and priced for the cost-conscious welder. They offer a clear, unobstructed view of the weld puddle and come equipped with a Shade 10 polycarbonate filter. They are ideal for students, hobbyists and inspectors.

 

  • Jackson Safety HSL 2 Passive Welding Helmet / Case; Black; 2 x 4.25-inch safety plate
  • Narrow shell design is perfect for work in tight spaces; Lift front so you don't have to remove the hood
  • Extended front increases throat protection from sparks, slag and other physical hazards
  • Hard hat adaptable using 187-S (SKU 15968, sold separately)
  • Meets ANSI Z87.1-2010 standards and is CSA compliant

Reviews of Jackson Safety #14982