DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Welding Helmet, Shade 9 to 12

JACKSON SAFETY| Zoro #: G1378937| Mfr #: 3018117

$212.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grind Mode: No
Graphics: None
Power Source: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378937 Mfr #: 3018117
Grind Mode: NoGraphics: None
Power Source: BatteryFeatures: Sensitivity and delay adjustments, Technology allows unit to detect welds less than 5 amps, Built-in mag lens holder
Lens Shade: 9 to 12Headgear: Ratchet
TIG AMP Rating: 5AColor: Heavy Metal
Switching Speed: 1/25,000 sec.Number of Arc Sensors: 2
Series: WH40 Professional VariableBattery Type: AAA
ADF Controls: ManualElectromagnetic Sensor: No
Standards: ANSI Z87.1 and CSA CompliantViewing Area: 3.86" x 1.80"
Battery Life: 551 hr.Item: Auto Darkening Welding Helmet
Country of Origin (subject to change): United States

Description

Auto Darkening Welding Helmet, Lens Shade 9 to 12, Viewing Area 3.86 In. x 1.80 In., WH40 Professional Variable Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/25,000 sec., Graphics None, TIG AMP Rating 5A, Power Source Battery, Headgear Ratchet, ADF Controls Manual, Battery Type AAA, Battery Life 551 hr., Features Sensitivity and delay adjustments, Technology allows unit to detect welds less than 5 amps, Built-in mag lens holder, Includes -

Reviews