Welding Helmet, Shade 9 to 13, Black

JACKSON SAFETY| Zoro #: G2138211| Mfr #: 46148

$316.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138211 Mfr #: 46148
Welding Helmet Type: Auto-DarkeningCountry of Origin (subject to change): Viet Nam

Product Description

Auto Darkening Welding Helmet, Lens Shade 9 to 13, Viewing Area 3.8 In. x 2.35 In., WH60 Nexgen Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/15,000 sec., Graphics None, TIG AMP Rating 5A, Power Source Battery and Solar, Headgear Ratchet, ADF Controls Digital, Battery Type Lithium, Battery Life 823 hr.