Welding Helmet, Shade 9 to 13, Red

JACKSON SAFETY| Zoro #: G1089672| Mfr #: 46149

$348.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089672 Mfr #: 46149
Welding Helmet Type: Auto-DarkeningCountry of Origin (subject to change): Viet Nam

Product Description

Auto Darkening Welding Helmet, Lens Shade 9 to 13, Graphics Flames, Color Red, Plate Height 4-1/2 In., Plate Width 5-1/4 In., Viewing Area 3-4/5 In. x 2-1/4 In., Headgear Ratchet, WH60 w/NexGen Series, Material Thermoplastic, Grind Mode Yes, Number of Arc Sensors 4, ADF Controls Digital, Power Source Battery and Solar, Battery Type Lithium, Battery Life 823 hr., Features Digital Technology, Amber View, Smart View LCD to Display Settings, Intellisense (TM) Technology to Detect Low Amp Welds