Jackson Safety

Western Hard Hat, Ratchet (4-Point), Tan, 4 PK

Jackson Safety Western Hard Hat,  Ratchet (4-Point),  Tan,  4 PK 19502
Hover or click to zoom Tap to zoom
  • Item: Hard Hat
  • Head Protection Style: Western
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Tan
  • Fits Hat Size: 6-1/2" to 8"
  • Hard Hat ANSI Class: C, G, E
  • Number of Suspension Points: 4
  • Standards: ANSI Z89.1 - 2009
See full product details
$127.50
pkg. of 4 ($31.88/ea)

Subtotal: $127.50

Jackson Safety #19502 Specifications

  • Item: Hard Hat
  • Head Protection Style: Western
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Tan
  • Fits Hat Size: 6-1/2" to 8"
  • Hard Hat ANSI Class: C, G, E
  • Color: Tan
  • Number of Suspension Points: 4
  • Standards: ANSI Z89.1 - 2009
  • Hard Hat Style: Cowboy
  • Hard Hat Suspension: 4 pt. Ratchet
  • Package Quantity: 4
  • Country of Origin (subject to change): United States

Description

Ratchet Suspension,West Outlaw,Tan,PK4, Package Quantity 4

Reviews of Jackson Safety #19502

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.