Wrap-a-Round Tape, Blade 4 ft x 3-7/8 in.

JACKSON SAFETY| Zoro #: G2423111| Mfr #: 101475200

$15.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: Inches to 8ths
Graduation Type: in./Fractional
Blade Width: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423111 Mfr #: 101475200
Graduations: Inches to 8thsGraduation Type: in./Fractional
Blade Width: 3-7/8"Features: Service Temperature of Up to 350 Degrees F, Asbestos Free, Scale in Inches, Pitch Chart, Tangent Chart and Other Markings
Blade Length: 4 ft.Blade Material: Flexible Gasket
Item: Wrap-a-Round Tape MeasureMeasurement Type: SAE
Size: MediumTape Measure Product Grouping: Wrap-a-Round/Diameter Tape Measures
Blade Color: Black w/White MarkingsCountry of Origin (subject to change): United States

Description

Wrap-a-Round/Diameter Tape Measures, Wrap-a-Round Tape Measure, SAE, Blade Length 4 ft., Blade Width 3-7/8 In., Graduation Type In./Fractional, Graduations Inches to 8ths, Size Medium, Blade Material Flexible Gasket, Blade Color Black w/White Markings, Features Service Temperature of Up to 350 Degrees F, Asbestos Free, Scale in Inches, Pitch Chart, Tangent Chart and Other Markings, Case Type No Case

Reviews