Jackson Safety
7 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade
Mfr # 14754
Zoro # G1544487
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measure
- Blade Width 5 in
- Measurement Type SAE
- Graduations Inches to 8ths
- Case Type No Case
Explore More Products
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade 14756
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade 14752
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade 14753
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade 14764
- JACKSON SAFETY Contour WrapARound 14766
- JACKSON SAFETY 4 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade 14763
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade L1116-02
- KESON 12 ft Tape Measures, 5/8 in Blade PG1812SQ
- CRESCENT LUFKIN 6 ft. Tape Measures, 1/4" Blade W616BO
- STANLEY LeverLock 16 ft. L X 0.75 in. W Tape Measure STHT30812L
- BETA 10 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II 016910210
- Jackson Safety Measuring and Layout Tools