KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Seal-Cted Wood Bow Rake, 3-1/4 In.Tines

JACKSON| Zoro #: G0310423| Mfr #: 1886300

$26.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 60"
Length of Tines: 3-1/4"
Number of Tines: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310423 Mfr #: 1886300
Handle Length: 60"Length of Tines: 3-1/4"
Number of Tines: 16Overall Width of Tines: 16-3/4"
Handle Material: Seal-Coated WoodTine Material: Steel
Handle Type: StraightItem: Bow Rake
Country of Origin (subject to change): United States

Description

Bow Rake, Tine Material Steel, Length of Tines 3-1/4 In., Overall Width of Tines 16-3/4 In., Number of Tines 16, Handle Material Seal-Coated Wood, Handle Length 60 In., Handle Type Straight

Reviews