KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Point Shovel, 27 In. Handle, 14 ga.

JACKSON| Zoro #: G1769512| Mfr #: 1200900

$50.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 27"
Blade Type: #2 Smooth Back Blade
Item: Square Point Shovel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769512 Mfr #: 1200900
Handle Length: 27"Blade Type: #2 Smooth Back Blade
Item: Square Point ShovelHandle Type: D-Grip
Handle Color: NaturalHandle Material: Ash
Blade Width: 9-3/4"Blade Material: Steel
Blade Length: 12"Gauge: 14 ga.
Country of Origin (subject to change): United States

Description

Square Point Shovel, Handle Type D-Grip, Handle Material Ash, Handle Length 27 In., Blade Width 9-3/4 In., Blade Length 12 In., Blade Type #2 Smooth Back Blade, 14 ga., Steel Blade Material

Reviews