Jackson
Swivel Hose Cart, 400 Ft.
- Zoro #: G4820873
- Mfr #: 2517200GR
Tap to zoom
Hover or click to zoom
$455.99
- Item: Garden Hose Reel
- Hose Storage Type: Hose Reel Cart
- Construction: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $455.99
Jackson #2517200GR Specifications
- Zoro #: G4820873
- Mfr #: 2517200GR
- Item: Garden Hose Reel
- Hose Storage Type: Hose Reel Cart
- Construction: Steel
- Color: Blue
- Reel Dia.: 10 in
- Number of Wheels: 2
- Reel Width: 14 1/2 in
- Features: Pneumatic Rear Tires and Gripped Handle for Easy Movement
- Cart Height: 42 1/2 in
- Wheel Dia.: 20 in
- Wheel Type: Pneumatic
- Hose Cap. 5/8-In. I.D.: 400 ft
- Hose Cap. 3/4-In. I.D.: 300 ft
- Hose Cap. 1/2-In. I.D.: 440 ft
- Swivel Outlet Thread Size: 3/4 in - 11 1/2
- Swivel Inlet Size: 3/4 in
- Wheel Diameter: 20 in
- Reel Diameter: 10 in
- Overall Dimensions: 3 15/16 in L x 24 13/16 in W x 42 7/16 in H
- Maximum Operating Pressure: 85 psi
- Leader Hose Length: 10 ft
- Hose Capacity: 400 ft ( 5/8 in I.D.)
- Includes Leader Hose: Yes
- Minimum Operating Pressure: 40 psi
- Enclosed: No
- For Use With: Garden Hose
- Hose Reel Primary Application: Garden Hoses
- Hose Reel Type: Hose Reel Cart
- Swivel Outlet Size: 3/4 in
- Wheel Material: Metal
- Swivel Outlet Type: GHT
- Overall Width: 24 13/16 in
- Swivel Outlet Gender: Male
- Swivel Inlet Gender: Female
- Overall Length: 39 13/16 in
- Swivel Inlet Thread Size: 3/4 in - 11 1/2
- Swivel Inlet Type: GHT
- Includes Gooseneck: No
- Includes Hose: No
- Base Motion Type: Swivel
- Reel Material: Steel
- Handle Length: 4 in
- Overall Height: 42 7/16 in
- Reel Color: Blue
- Country of Origin (subject to change): China
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 50 ft (5/8 in I.D.), Minimum Operating Pressure 40 psi, Maximum Operating Pressure 85 psi, Reel Material Steel, Reel Color Blue, Hose Reel Type Hose Reel Cart, Includes Hose No, Mounting Location Floor, Overall Height 42 7/16 in, Overall Length 39 13/16 in, Overall Width 24 13/16 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Outlet Type GHT
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.