Arbor, 2MT, 3/8-24

JACOBS| Zoro #: G0865611| Mfr #: 7345DN

$54.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865611 Mfr #: 7345DN
Item: ArborItem: Arbor
AO Number: AO261Chuck End: 3/8"-24
Spindle End: 2MTOverall Length: 3.69"
Country of Origin (subject to change): Italy

Product Description

Arbor, Spindle End 2MT, Chuck End 3/8 In.-24, Overall Length 3.69 In., AO Number AO261

Product Reviews

Save 15%. Sign up for Z-mail.