KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor, 2MT, 3JT

JACOBS| Zoro #: G1677821| Mfr #: 7308DN

$15.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Morse Taper Jacobs(R) Taper Arbor
Chuck End: 3JT
Item: Arbor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677821 Mfr #: 7308DN
Series: Morse Taper Jacobs(R) Taper ArborChuck End: 3JT
Item: ArborOverall Length: 4.50"
AO Number: AO203Spindle End: 2MT
Country of Origin (subject to change): China

Description

Arbor, Morse Taper Jacobs(R) Taper Arbor, Spindle End 2MT, Chuck End 3JT, Overall Length 4.50 In., AO Number AO203

Reviews