Arbor, 2MT, 5/8-16

JACOBS| Zoro #: G2058217| Mfr #: 7347

$58.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058217 Mfr #: 7347
Item: ArborItem: Arbor
AO Number: AO268Spindle End: 2MT
Series: Threaded Shank to Morse TaperOverall Length: 4.19"
Chuck End: 5/8"-16Country of Origin (subject to change): Italy

Product Description

Arbor, Threaded Shank to Morse Taper, Spindle End 2MT, Chuck End 5/8 In.-16, Overall Length 4.19 In., AO Number AO268

Product Reviews

Save 15%. Sign up for Z-mail.