JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Arbor, 3MT, 33JT

JACOBS| Zoro #: G1112876| Mfr #: 7319

$23.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112876 Mfr #: 7319
Item: ArborItem: Arbor
AO Number: AO333Chuck End: 33JT
Spindle End: 3MTOverall Length: 5.06"
Country of Origin (subject to change): Italy

Product Description

Arbor, Spindle End 3MT, Chuck End 33JT, Overall Length 5.06 In., AO Number AO333

Product Reviews

Save 15%. Sign up for Z-mail.