Arbor, 3MT, 4JT

JACOBS| Zoro #: G0493017| Mfr #: 7316

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493017 Mfr #: 7316
Item: ArborItem: Arbor
AO Number: AO304Chuck End: 4JT
Spindle End: 3MTOverall Length: 5.70"
Country of Origin (subject to change): United States

Product Description

Arbor, Spindle End 3MT, Chuck End 4JT, Overall Length 5.70 In., AO Number AO304

Product Reviews

Save 15%. Sign up for Z-mail.