SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor, R8, 0.620 In., 6JT

JACOBS| Zoro #: G1723671| Mfr #: 7342DN

$84.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck End: 6JTItem: ArborSpindle End: 0.620"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723671 Mfr #: 7342DN
Chuck End: 6JTItem: Arbor
Spindle End: 0.620"Series: R8 Taper to Jacobs(R) Taper
AO Number: AO806Overall Length: 5.33"
Country of Origin (subject to change): China

Description

Arbor, R8 Taper to Jacobs(R) Taper, Spindle End 0.620 In., Chuck End 6JT, Overall Length 5.33 In., AO Number AO806

Reviews