Arbor, R8, 0.750 In., 3JT

JACOBS| Zoro #: G0406786| Mfr #: 7340

$93.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406786 Mfr #: 7340
Item: ArborItem: Arbor
AO Number: AO803Spindle End: 0.750"
Overall Length: 5.55"Chuck End: 3JT
Country of Origin (subject to change): United States

Product Description

Arbor, R8, Spindle End 0.750 In., Chuck End 3JT, Overall Length 5.55 In., AO Number AO803

Product Reviews

Save 15%. Sign up for Z-mail.