KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chuck Key

JACOBS| Zoro #: G1033532| Mfr #: 30052

$3.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Size (In.): 9/32
Jacobs equivalent: 30052
Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033532 Mfr #: 30052
Pilot Size (In.): 9/32Jacobs equivalent: 30052
Includes: Chuck KeyItem: Chuck Key
Chuck Key Size: KKUsed On: DCB, SM8, 74K, 22BA, 23BA, 24BA, 26BA, 29-33
Country of Origin (subject to change): China

Description

Chuck Key, Pilot Size (In.) 9/32, Used On DCB, SM8, 74K, 22BA, 23BA, 24BA, 26BA, 29-33, 30052, Chuck Key Size KK

Reviews