DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Chuck Key

JACOBS| Zoro #: G2452554| Mfr #: 3651

$5.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used On: 3, 34 Series and 14N
Item: Chuck Key
Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452554 Mfr #: 3651
Used On: 3, 34 Series and 14NItem: Chuck Key
Includes: Chuck KeyJacobs equivalent: 3651
Chuck Key Size: K3Pilot Size (In.): 5/16
Country of Origin (subject to change): China

Description

Chuck Key, Pilot Size (In.) 5/16, Used On 6A, 6AE, 6B, 34, 34B, 34KD, 34PD, 3, 3A, 3AE, 3B, 3KD, 3PD, 14N, 55B, 56B, 58B, 75A Chucks, 3651, Chuck Key Size K3

Reviews