Chuck Key

JACOBS| Zoro #: G1166934| Mfr #: 3655

$12.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacobs equivalent: 3655
Includes: Chuck Key
Pilot Size (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166934 Mfr #: 3655
Jacobs equivalent: 3655Includes: Chuck Key
Pilot Size (In.): 3/8Chuck Key Size: K4
Item: Chuck KeyUsed On: 36, 16, 18N
Country of Origin (subject to change): Taiwan, Province of China

Description

Chuck Key, Pilot Size (In.) 3/8, Used On 36, 16, 18N, 3655, Chuck Key Size K4

Reviews