DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Chuck Key

JACOBS| Zoro #: G0451071| Mfr #: 3659

$4.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used On: 7 Series
Item: Chuck Key
Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451071 Mfr #: 3659
Used On: 7 SeriesItem: Chuck Key
Includes: Chuck KeyJacobs equivalent: 3659
Chuck Key Size: K7Pilot Size (In.): 7/32
Country of Origin (subject to change): China

Description

Chuck Key, Pilot Size (In.) 7/32, Used On 7 Series, 3659, Chuck Key Size K7

Reviews