Jacobs
Chuck Keyless 1/2"Prof
- Zoro #: G7792949
- Mfr #: 31038

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.46
Jacobs #31038 Specifications
- Zoro #: G7792949
- Mfr #: 31038
- Country of Origin (subject to change): United States
Description
Jacobs Hand-Tite Dill Chucks keyless operation increases operator productivity and convenience by speeding bit changeovers and eliminating downtime caused by loss of chuck keys. Ergonomic design increases hand tightening efficiency and user comfort. The chucks also feature Hammerlock a positive locking mechanism that prevents loosening in hammer and other high vibration applications.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Jacobs #31038
Explore more
- Jacobs Chuck Multicraft 1/2" 30602
- Jacobs JKP 130-J6 High Precision Keyless 13mm Chuck 9684
- Jacobs 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck JCM6283
- Jacobs Chk 3/8 Keyls 3/8M Sftgrp JCM31050
- Jacobs 33BA-1/2" Plain Bearing Medium Duty 1/2" Chuck JCM6287
- Jacobs JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck 31122D
- Jacobs Chuck Hp Kless 13Mm 2Jt Jkp130-J2 9683
- Jacobs Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size JCM6206
- Hhip 4 Piece Pin Vise Set 3700-0505
- Metabo Quick Change thread chuck Futuro Plus H1 R+L, M8-M12, "Quick" 627235000
- Kreg Tool Kreg #3 Sqr Drivr 6" D6HD
- Jacobs Drill Chucks