Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel

JACOBS| Zoro #: G0828581| Mfr #: 6255

$51.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828581 Mfr #: 6255
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.040"Mounting Size: 3/8-24
Key Number: K7Bearing Type: Plain Bearing
Nominal Capacity: 1/4"Item: Drill Chuck
Mounting Type: ThreadedCapacity Max.: 0.250"
Material: steelCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.250 In., Capacity Min. 0.040 In., Mounting Size 3/8-24, Key Number K7, Mounting Type Threaded, Nominal Capacity 1/4 In., Includes Chuck Key

Reviews