Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel

JACOBS| Zoro #: G0888307| Mfr #: 6309

$143.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.188"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888307 Mfr #: 6309
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.188"Mounting Size: 3JT
Key Number: K4Bearing Type: Plain Bearing
Nominal Capacity: 3/4"Item: Drill Chuck
Mounting Type: Jacobs TaperCapacity Max.: 0.800"
Material: steelCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.800 In., Capacity Min. 0.188 In., Mounting Size 3JT, Key Number K4, Mounting Type Jacobs Taper, Nominal Capacity 3/4 In., Includes Chuck Key

Reviews