BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Super Chucks (R) Keyed Drill Chuck 1/2" Cap., 2JT Mount Size

JACOBS| Zoro #: G2423872| Mfr #: 14442

$81.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Max.: 0.500"Mounting Size: 2JTIncludes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423872 Mfr #: 14442
Capacity Max.: 0.500"Mounting Size: 2JT
Includes: Chuck KeyItem: Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Capacity Min.: 0.040"Nominal Capacity: 1/2"
Key Number: K3Chuck Type: Keyed
Bearing Type: Plain BearingCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.040 In., Mounting Size 2JT, Key Number K3, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews