PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel

JACOBS| Zoro #: G0912247| Mfr #: 14451

$76.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Plain BearingMaterial: SteelMounting Type: Jacobs Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912247 Mfr #: 14451
Bearing Type: Plain BearingMaterial: Steel
Mounting Type: Jacobs TaperMounting Size: 33JT
Includes: Chuck Key and Locking CollarNominal Capacity: 1/2"
Key Number: K3CItem: Drill Chuck
Capacity Min.: 0.040"Chuck Type: Keyed
Capacity Max.: 0.500"Country of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.040 In., Mounting Size 33JT, Key Number K3C, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In., Includes Chuck Key and Locking Collar

Reviews