Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel

JACOBS| Zoro #: G0296922| Mfr #: 33KD

$93.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Chuck Key
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296922 Mfr #: 33KD
Includes: Chuck KeyItem: Drill Chuck
Material: steelMounting Type: Jacobs Taper
Capacity Min.: 0.080"Key Number: K32
Capacity Max.: 0.500"Mounting Size: 33JT
Bearing Type: Plain BearingChuck Type: Keyed
Nominal Capacity: 1/2"Country of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 33JT, Key Number K32, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews