Drill Chuck, Keyed, Steel, 1/2 In, 3/8-24

JACOBS| Zoro #: G1290213| Mfr #: 33BA 3/8

$88.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290213 Mfr #: 33BA 3/8
Material: steelIncludes: Chuck Key
Chuck Type: KeyedItem: Drill Chuck
Bearing Type: Plain BearingMounting Type: Threaded
Key Number: K32Capacity Max.: 0.500"
Capacity Min.: 0.080"Mounting Size: 3/8-24
Nominal Capacity: 1/2"Country of Origin (subject to change): China

Product Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 3/8-24, Key Number K32, Mounting Type Threaded, Nominal Capacity 1/2 In., Includes Chuck Key