Drill Chuck, Keyed, Steel, 1/2 In, 3JT

JACOBS| Zoro #: G2394411| Mfr #: 14N

$155.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394411 Mfr #: 14N
Chuck Type: KeyedMounting Type: Jacobs Taper
Material: SteelItem: Drill Chuck
Mounting Type: Jacobs TaperKey Number: K3
Capacity Max.: 0.500"Capacity Min.: 0.040"
Nominal Capacity: 1/2"Mounting Size: 3JT
Includes: Chuck KeyBearing Type: Ball Bearing
Country of Origin (subject to change): Taiwan

Product Description

Chuck jaws are center-ground for absolute straightness and alignment. Through-hardened sleeve teeth and hardened chuck nose provide superior wear resistance. Each chuck is 100% inspected for precision performance. Chuck Key Included.

Product Reviews

Save 15%. Sign up for Z-mail.