Drill Chuck, Keyed, Steel, 1/2 In, 5/8-16

JACOBS| Zoro #: G1033706| Mfr #: 33BA 5/8

$85.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033706 Mfr #: 33BA 5/8
Item: Drill ChuckBearing Type: Plain Bearing
Chuck Type: KeyedMaterial: steel
Includes: Chuck KeyMounting Type: Threaded
Key Number: K32Capacity Max.: 0.500"
Capacity Min.: 0.080"Nominal Capacity: 1/2"
Mounting Size: 5/8-16Country of Origin (subject to change): China

Product Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 5/8-16, Key Number K32, Mounting Type Threaded, Nominal Capacity 1/2 In., Includes Chuck Key