Keyed Drill Chuck 1/2" Cap., 5/8 Mount Size, Steel

JACOBS| Zoro #: G1652016| Mfr #: 6291

$116.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652016 Mfr #: 6291
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.080"Mounting Size: 5/8
Key Number: K32Bearing Type: Plain Bearing
Nominal Capacity: 1/2"Item: Drill Chuck
Mounting Type: StraightCapacity Max.: 0.500"
Material: steelCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 5/8, Key Number K32, Mounting Type Straight, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews