Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Super Chucks (R) Keyed Drill Chuck 3/4" Cap., 4JT Mount Size

JACOBS | Zoro #: G0931025 | Mfr #: 30233

$ 264.34 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Jacobs #30233 Specifications

Zoro #: G0931025 Mfr #: 30233
Key Number: K4 Capacity Max.: 0.750"
Capacity Min.: 0.125" Mounting Size: 4JT
Nominal Capacity: 3/4" Chuck Type: Keyed
Material: Steel Item: Drill Chuck
Bearing Type: Ball Bearing Mounting Type: Jacobs Taper
Includes: Chuck Key Country of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 0.750 In., Capacity Min. 0.125 In., Mounting Size 4JT, Key Number K4, Mounting Type Jacobs Taper, Nominal Capacity 3/4 In., Includes Chuck Key

Reviews