Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel

JACOBS| Zoro #: G1181704| Mfr #: 8859

$79.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181704 Mfr #: 8859
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.040"Mounting Size: 1/2-20
Key Number: K32Bearing Type: Plain Bearing
Nominal Capacity: 3/8"Item: Drill Chuck
Mounting Type: ThreadedCapacity Max.: 0.375"
Material: steelCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 1/2-20, Key Number K32, Mounting Type Threaded, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews