JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drill Chuck, Keyed, Steel, 3/8 In, 2JT

JACOBS| Zoro #: G1838191| Mfr #: 2A

$76.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838191 Mfr #: 2A
Chuck Type: KeyedItem: Drill Chuck
Material: steelMounting Type: Jacobs Taper
Mounting Type: Jacobs TaperKey Number: K2
Capacity Max.: 0.375"Capacity Min.: 0.040"
Nominal Capacity: 3/8"Mounting Size: 2JT
Includes: Chuck KeyBearing Type: Plain Bearing
Country of Origin (subject to change): China

Product Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 2JT, Key Number K2, Mounting Type Jacobs Taper, Nominal Capacity 3/8 In., Includes Chuck Key

Product Reviews

Save 15%. Sign up for Z-mail.