SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Super Chucks (R) Keyed Drill Chuck 3/8" Cap., 2JT Mount Size

JACOBS| Zoro #: G0264117| Mfr #: 30215

$105.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Max.: 0.375"Mounting Size: 2JTIncludes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264117 Mfr #: 30215
Capacity Max.: 0.375"Mounting Size: 2JT
Includes: Chuck KeyItem: Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Capacity Min.: 0.040"Nominal Capacity: 3/8"
Key Number: K32Chuck Type: Keyed
Bearing Type: Ball BearingCountry of Origin (subject to change): Taiwan, Province of China

Description

Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 2JT, Key Number K32, Mounting Type Jacobs Taper, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews