JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drill Chuck, Keyed, Steel, 3/8 In, 3/8-24

JACOBS| Zoro #: G0287786| Mfr #: 32282C

$53.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287786 Mfr #: 32282C
Bearing Type: Plain BearingItem: Drill Chuck
Includes: Chuck KeyChuck Type: Keyed
Material: steelMounting Type: Threaded
Key Number: K30Capacity Max.: 0.375"
Capacity Min.: 0.040"Nominal Capacity: 3/8"
Mounting Size: 3/8-24Country of Origin (subject to change): China

Product Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 3/8-24, Key Number K30, Mounting Type Threaded, Nominal Capacity 3/8 In., Includes Chuck Key

Product Reviews