SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Super Chucks (R) Keyed Drill Chuck 5/8" Cap., 3JT Mount Size

JACOBS| Zoro #: G1944765| Mfr #: 6228

$162.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Max.: 0.625"Mounting Size: 3JTIncludes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944765 Mfr #: 6228
Capacity Max.: 0.625"Mounting Size: 3JT
Includes: Chuck KeyItem: Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Capacity Min.: 0.125"Nominal Capacity: 5/8"
Key Number: K3Chuck Type: Keyed
Bearing Type: Plain BearingCountry of Origin (subject to change): China

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.625 In., Capacity Min. 0.125 In., Mounting Size 3JT, Key Number K3, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In., Includes Chuck Key

Reviews