Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel

JACOBS| Zoro #: G2146304| Mfr #: 6230

$157.31 /ea

This item ships free. Details.Standard ground shipping.
Chuck Type: KeyedMaterial: steelIncludes: Chuck Key
Save 15%. Sign up for Z-mail.


Zoro #: G2146304 Mfr #: 6230
Chuck Type: KeyedMaterial: steel
Includes: Chuck KeyBearing Type: Plain Bearing
Capacity Min.: 0.125"Key Number: K3
Nominal Capacity: 5/8"Capacity Max.: 0.625"
Item: Drill ChuckMounting Type: Jacobs Taper
Mounting Size: 3JTCountry of Origin (subject to change): China


Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.625 In., Capacity Min. 0.125 In., Mounting Size 3JT, Key Number K3, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In., Includes Chuck Key