LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Drill Chuck, Keyed, Steel, 5/8 In, 5/8-16

JACOBS| Zoro #: G0687294| Mfr #: 3B 5/8

$132.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687294 Mfr #: 3B 5/8
Chuck Type: KeyedBearing Type: Plain Bearing
Includes: Chuck KeyItem: Drill Chuck
Material: steelMounting Type: Threaded
Key Number: K3Capacity Max.: 0.625"
Capacity Min.: 0.125"Nominal Capacity: 5/8"
Mounting Size: 5/8-16Country of Origin (subject to change): China

Product Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.625 In., Capacity Min. 0.125 In., Mounting Size 5/8-16, Key Number K3, Mounting Type Threaded, Nominal Capacity 5/8 In., Includes Chuck Key

Product Reviews