BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel

JACOBS| Zoro #: G1529455| Mfr #: 31121

$192.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Ball BearingItem: High Precision Drill ChuckMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529455 Mfr #: 31121
Bearing Type: Ball BearingItem: High Precision Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Mounting Size: 1JTNominal Capacity: 1/4"
Chuck Type: KeylessCapacity Max.: 0.255"
Capacity Min.: 0.012"Country of Origin (subject to change): Taiwan, Province of China

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.255 In., Capacity Min. 0.012 In., Mounting Size 1JT, Mounting Type Jacobs Taper, Nominal Capacity 1/4 In.

Reviews