Keyless High Precision Drill Chuck 0.315" Cap., 2JS Mount Size, Steel

JACOBS| Zoro #: G1564595| Mfr #: 9679

$152.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity:
Material: steel
Chuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564595 Mfr #: 9679
Nominal Capacity: Material: steel
Chuck Type: KeylessCapacity Max.: 0.315"
Item: High Precision Drill ChuckBearing Type: Ball Bearing
Mounting Type: Jacobs StraightCapacity Min.: 0.012"
Mounting Size: 2JSCountry of Origin (subject to change): Taiwan, Province of China

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.315 In., Capacity Min. 0.012 In., Mounting Size 2JS, Mounting Type Jacobs Straight

Reviews