SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel

JACOBS| Zoro #: G1364142| Mfr #: 30533

$172.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Ball BearingItem: High Torque Drill ChuckMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364142 Mfr #: 30533
Bearing Type: Ball BearingItem: High Torque Drill Chuck
Material: SteelMounting Type: Jacobs Taper
Mounting Size: 2JTNominal Capacity: 3/8"
Chuck Type: KeylessCapacity Max.: 0.394"
Capacity Min.: 0"Country of Origin (subject to change): Taiwan, Province of China

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 2JT, Mounting Type Jacobs Taper, Nominal Capacity 3/8 In.

Reviews