Drill Chuck, Keyless, Steel, 0.394 In, 2JT

JACOBS| Zoro #: G1630964| Mfr #: 9681

$200.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630964 Mfr #: 9681
Material: SteelMounting Size: 2JT
Capacity Min.: 0.020"Capacity Max.: 0.394"
Chuck Type: KeylessMounting Type: Jacobs Taper
Item: High Precision Drill ChuckBearing Type: Ball Bearing
Country of Origin (subject to change): Taiwan

Product Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0.020 In., Mounting Size 2JT, Mounting Type Jacobs Taper

Product Reviews